{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.3 mm | |
Coating | TiN | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.6 mm | |
Flute length Lc | 13 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 2.3 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 2,3 | |
EAN / GTIN | 4045197005243 | |
Manufacturer number | 113230 2,3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 2,3 mm |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 40 | 57 |
Tool material | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 2.3 | 2.3 |
recommended maximum drilling depth L2 | 9.6 | 23.6 |
Type of product | Jobber drill | Jobber drill |