{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 35.3 mm | |
Flute length Lc | 60 mm | |
Overall length L | 119 mm | |
Shank ⌀ Ds | 16.5 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 16,5 | |
EAN / GTIN | 4045197006226 | |
Manufacturer number | 113230 16,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 16,5mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Type | N | FS | N | N |
Flute length Lc | 60 mm | 60 mm | 60 mm | 60 mm |
Shank ⌀ Ds | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm |
recommended maximum drilling depth L2 | 35.3 mm | 35.3 mm | 35.3 mm | 35.3 mm |