{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.9 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 5.4 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 5,4 | |
EAN / GTIN | 4045197005564 | |
Manufacturer number | 113230 5,4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 5,4 mm |
||
Number of cutting edges Z | 2 | 2 |
Nominal ⌀ DC | 5.4 | 5.4 |
Shank | Plain shank | Plain shank |
Type | N | N |
Shank ⌀ Ds | 5.4 | 5.4 |
recommended maximum drilling depth L2 | 19.9 | 48.9 |
Type of product | Jobber drill | Jobber drill |