• The item cannot be ordered due to missing prices.

Stub drill HSS-E N, TiN, ⌀ DC h8: 13mm

Article no.: 113230 13

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 13 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.5 mm
Flute length Lc 51 mm
Overall length L 102 mm
Shank ⌀ Ds 13 mm
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 13
EAN / GTIN 4045197006134
Manufacturer number 113230 13

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, TiN, ⌀ D<sub>C</sub> h8: 13mm

Stub drill HSS-E N, TiN, ⌀ DC h8: 13mm

Number of cutting edges Z 2 2 2 2 2 2 2
Through-coolant no no no no no no no
Nominal ⌀ DC 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank Plain shank Plain shank
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Flute length Lc 51 mm 51 mm 51 mm 51 mm 51 mm 51 mm 51 mm
Shank ⌀ Ds 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart