{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.9 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 18.7 mm | |
Flute length Lc | 26 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 4.9 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 4,9 | |
EAN / GTIN | 4045197005519 | |
Manufacturer number | 113230 4,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 4,9mm |
|||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 62 mm | 62 mm | 62 mm | 62 mm | 62 mm | 62 mm | 62 mm |
Through-coolant | no | no | no | no | no | no | no |
Nominal ⌀ DC | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS |
recommended maximum drilling depth L2 | 18.7 mm | 18.7 mm | 18.7 mm | 18.7 mm | 18.7 mm | 18.7 mm | 18.7 mm |