{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.3 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 13.1 mm | |
Flute length Lc | 18 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 3.3 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 3,3 | |
EAN / GTIN | 4045197005342 | |
Manufacturer number | 113230 3,3 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 3,3mm |
|||||||||
Coating | TiN | uncoated | TiAlN | uncoated | TiAlN | TiAlN | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | without | blue | green | without | green | without |
Through-coolant | no | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E PM | HSS E | HSS E | HSS |
Shank ⌀ Ds | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm | 3.3 mm |