{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.3 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.6 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.3 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 4,3 | |
EAN / GTIN | 4045197005441 | |
Manufacturer number | 113230 4,3 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 4,3mm |
||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | blue | green | green | without |
Nominal ⌀ DC | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |