{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 33.8 mm | |
Flute length Lc | 54 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 13.5 mm | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 13,5 | |
EAN / GTIN | 4045197006141 | |
Manufacturer number | 113230 13,5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 13,5mm |
|||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 107 mm | 107 mm | 107 mm | 160 mm | 160 mm | 107 mm | 107 mm |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 54 mm | 54 mm | 54 mm | 108 mm | 108 mm | 54 mm | 54 mm |
recommended maximum drilling depth L2 | 33.8 mm | 33.8 mm | 33.8 mm | 87.8 mm | 87.8 mm | 33.3 mm | 33.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |