• The item cannot be ordered due to missing prices.

Stub drill HSS-E N, TiN, ⌀ DC h8: 17mm

Article no.: 113230 17

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 17 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 34.5 mm
Flute length Lc 60 mm
Overall length L 119 mm
Shank ⌀ Ds 17 mm
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 17
EAN / GTIN 4045197006233
Manufacturer number 113230 17

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, TiN, ⌀ D<sub>C</sub> h8: 17mm

Stub drill HSS-E N, TiN, ⌀ DC h8: 17mm

Overall length L 119 mm 119 mm 119 mm 171 mm 119 mm 119 mm
Through-coolant no no no no no no
Nominal ⌀ DC 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm
Tool material HSS E HSS E HSS E HSS Co 8 HSS E HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 60 mm 60 mm 60 mm 73 mm 60 mm 60 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart