• The item cannot be ordered due to missing prices.

Stub drill HSS-E N 11,8 mm

Article no.: 113230 11,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11.8 mm
    Coating TiN
    Tool material HSS E
    Standard DIN 1897
    Type N
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 29.3 mm
    Flute length Lc 47 mm
    Overall length L 95 mm
    Shank ⌀ Ds 11.8 mm
    Feed f in steel < 900 N/mm2 0.1 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113230 11,8
    EAN / GTIN 4045197006103
    Manufacturer number 113230 11,8

    Application Table

    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    37
    Steel < 900 N/mm²
    P
    31
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    6
    GG(G)
    K
    31
    CuZn
    N
    100
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Particularly robust and strong due to strengthened core.
    Ground flutes, with high concentricity.

    Advantage:

    Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Stub drill HSS-E N 11,8 mm

    Stub drill HSS-E N 11,8 mm

    Number of cutting edges Z 2 2
    Coating TiN TiN
    Colour ring without without
    Standard DIN 1897 DIN 338
    Shank Plain shank Plain shank
    Tool material HSS E HSS
    Flute length Lc 47 94

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart