• The item cannot be ordered due to missing prices.

Stub drill HSS-E N, TiN, ⌀ DC h8: 8,1mm

Article no.: 113230 8,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 8.1 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 24.9 mm
Flute length Lc 37 mm
Overall length L 79 mm
Shank ⌀ Ds 8.1 mm
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 8,1
EAN / GTIN 4045197005854
Manufacturer number 113230 8,1

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, TiN, ⌀ D<sub>C</sub> h8: 8,1mm

Stub drill HSS-E N, TiN, ⌀ DC h8: 8,1mm

Coating TiN uncoated TiAlN uncoated TiAlN TiAlN uncoated
Nominal ⌀ DC 8.1 mm 8.1 mm 8.1 mm 8.1 mm 8.1 mm 8.1 mm 8.1 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8
Flute length Lc 37 mm 37 mm 37 mm 37 mm 37 mm 37 mm 37 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart