• The item cannot be ordered due to missing prices.

Stub drill HSS-E N 12,5 mm

Article no.: 113230 12,5
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Product details

Technical Data

Nominal ⌀ DC 12.5 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 32.3 mm
Flute length Lc 51 mm
Overall length L 102 mm
Shank ⌀ Ds 12.5 mm
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 12,5
EAN / GTIN 4045197006127
Manufacturer number 113230 12,5

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N 12,5 mm

Stub drill HSS-E N 12,5 mm

Colour ring without without
Standard DIN 1897 DIN 338
Tool material HSS E HSS
Tolerance nominal ⌀ h8 h8
Type N N
Flute length Lc 51 101
Shank ⌀ Ds 12.5 12.5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart