{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27.3 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.5 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 10,5 | |
EAN / GTIN | 4045197006073 | |
Manufacturer number | 113230 10,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 10,5 mm
from
1
Pieces
US $ 39.86
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 33.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,640 pieces in stock
US $ 11.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without |
Overall length L | 89 | 133 |
Nominal ⌀ DC | 10.5 | 10.5 |
Standard | DIN 1897 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | N |
Shank ⌀ Ds | 10.5 | 10.5 |