{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Spanner length L | 140 mm | |
maximum jaw height h1 | 5 mm | |
maximum ring height h2 max | 9 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 10 | |
EAN / GTIN | 4045197348661 | |
Manufacturer number | 613900 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |