{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Spanner length L | 442 mm | |
maximum jaw height h1 | 17 mm | |
maximum ring height h2 max | 26 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 41 | |
EAN / GTIN | 4045197441584 | |
Manufacturer number | 613900 41 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, phosphated, Width across flats: 41mm |
||
Surface | phosphated | chrome plated |
Ring setting | 15 degrees | 15 degrees |
Spanner length L | 442 mm | 442 mm |
Width across flats | 41 mm | 41 mm |
Width across flats | metric | metric |
maximum ring height h2 max | 26 mm | 26 mm |
Type of product | Spanner | Spanner |