{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Spanner length L | 492 mm | |
maximum jaw height h1 | 18 mm | |
maximum ring height h2 max | 28 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 46 | |
EAN / GTIN | 4045197441591 | |
Manufacturer number | 613900 46 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 46 mm |
||
maximum jaw height h1 | 18 | 18 |
Ring setting | 15 | 15 |
Spanner length L | 492 | 492 |
Width across flats | 46 | 46 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |