{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Spanner length L | 340 mm | |
maximum jaw height h1 | 14 mm | |
maximum ring height h2 max | 20 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 30 | |
EAN / GTIN | 4045197385246 | |
Manufacturer number | 613900 30 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, phosphated, Width across flats: 30mm |
|||
Surface | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 340 mm | 340 mm | 330 mm |
Width across flats | 30 mm | 30 mm | 30 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 20 mm | 20 mm | 20 mm |
Type of product | Spanner | Spanner | Spanner |