{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Spanner length L | 180 mm | |
maximum jaw height h1 | 6.5 mm | |
maximum ring height h2 max | 12 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 14 | |
EAN / GTIN | 4045197385147 | |
Manufacturer number | 613900 14 |