• The item cannot be ordered due to missing prices.

Combination spanner, phosphated, Width across flats: 27mm

Article no.: 613900 27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 27 mm
Spanner length L 310 mm
maximum jaw height h1 13 mm
maximum ring height h2 max 18 mm
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613900 27
EAN / GTIN 4045197385239
Manufacturer number 613900 27

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, phosphated, Width across flats: 27mm

Combination spanner, phosphated, Width across flats: 27mm

maximum jaw height h1 13 mm 13 mm 13 mm
Surface phosphated chrome plated matt chrome-plated
Spanner length L 310 mm 310 mm 300 mm
Width across flats metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 18 mm 18 mm 18 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart