{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 16 | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613910 16 | |
EAN / GTIN | 4045197385314 | |
Manufacturer number | 613910 16 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner set 16 |
|||
Number of keys | 16 | 16 | |
Surface | phosphated | chrome-plated | |
Ring setting | 15 | 15 | |
Width across flats | metric | metric | |
Material | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Spanner | Spanner | Spanner |