• The item cannot be ordered due to missing prices.

Combination spanner set 12

Article no.: 613910 12

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 12
    Ring setting 15 degrees
    Material Chrome vanadium steel
    Surface phosphated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613910 12
    EAN / GTIN 4045197385291
    Manufacturer number 613910 12

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With oval shaft.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, phosphated.

    Supplied with:

    1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 7; 8; 10; 13; 16; 17; 18; 19; 21; 22; 24

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner set  12

    Combination spanner set 12

    Number of keys 12 12
    Surface phosphated chrome-plated
    Ring setting 15 15
    Width across flats metric metric
    Material Chrome vanadium steel Chrome vanadium steel
    Type of product Spanner Spanner

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart