• The item cannot be ordered due to missing prices.

Combination spanner set 19

Article no.: 613910 19

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 19
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613910 19
EAN / GTIN 4045197385307
Manufacturer number 613910 19

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set  19

Combination spanner set 19

Number of keys 19 19
Surface phosphated chrome-plated
Ring setting 15 15
Width across flats metric metric
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart