• The item cannot be ordered due to missing prices.

Combination spanner set, phosphated, Number of keys: 9

Article no.: 613910 9

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 9
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 613910 9
EAN / GTIN 4045197385284
Manufacturer number 613910 9
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 7; 8; 10; 13; 16; 17; 18; 19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart