• The item cannot be ordered due to missing prices.

Combination spanner 36 mm

Article no.: 613900 36
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Sleutelwijdte (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 36 mm
    Spanner length L 400 mm
    maximum jaw height h1 15 mm
    maximum ring height h2 max 24 mm
    Ring setting 15 degrees
    Material Chrome vanadium steel
    Surface phosphated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613900 36
    EAN / GTIN 4045197385277
    Manufacturer number 613900 36

    Description

    Uitvoering:

    Matrijsgesmeed. Sleutelwijdte met nauwe tolerantie.
    Met ovale schacht.

    Norm:

    DIN 3113 A / ISO 3318 / ISO 7738

    Materiaal:

    c=Chroom-vanadiumstaal, gefosfateerd.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart