• The item cannot be ordered due to missing prices.

Combination spanner, phosphated, Width across flats: 25mm

Article no.: 613900 25

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 25 mm
Spanner length L 290 mm
maximum jaw height h1 12 mm
maximum ring height h2 max 16 mm
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613900 25
EAN / GTIN 4045197441577
Manufacturer number 613900 25

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, phosphated, Width across flats: 25mm

Combination spanner, phosphated, Width across flats: 25mm

maximum jaw height h1 12 mm 12 mm
Surface phosphated chrome plated
Ring setting 15 degrees 15 degrees
Spanner length L 290 mm 290 mm
Width across flats metric metric
Material Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 16 mm 16 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart