{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 25 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 290 mm | |
maximum jaw height h1 | 12 mm | |
maximum ring height h2 max | 16 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 25 | |
EAN / GTIN | 4045197441652 | |
Manufacturer number | 613950 25 |