{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 250 mm | |
maximum jaw height h1 | 10 mm | |
maximum ring height h2 max | 15 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 21 | |
EAN / GTIN | 4045197159861 | |
Manufacturer number | 613950 21 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner 21 mm |
||
Manufacturing process | drop forged | drop forged |
maximum jaw height h1 | 10 | 9.2 |
Ring setting | 15 | 15 |
Spanner length L | 250 | 302 |
Width across flats | 21 | 21 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |