{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 220 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 14 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 18 | |
EAN / GTIN | 4045197159847 | |
Manufacturer number | 613950 18 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 18 mm |
||
maximum jaw height h1 | 9 | 9 |
Norm | DIN 3113 A ;ISO 3318 ;ISO 7738 | DIN 3113 A ;ISO 3318 ;ISO 7738 |
Surface | chrome plated | matt chrome-plated |
Spanner length L | 220 | 200 |
Width across flats | 18 | 18 |
Width across flats | metric | metric |
Type of product | Spanner | Spanner |