{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 100 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 6 | |
EAN / GTIN | 4045197159724 | |
Manufacturer number | 613950 6 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner 6 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome plated | chrome-plated | matt chrome-plated |
Width across flats | 6 | 6 | 6 |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 6 | 6 | 6 |
Type of product | Spanner | Spanner | Spanner |