• The item cannot be ordered due to missing prices.

Combination spanner 6 mm

Article no.: 613600 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 6 mm
    Standard DIN 3113 A; ISO 3318; ISO 7738
    Spanner length L 105 mm
    maximum jaw height h1 4 mm
    maximum ring height h2 max 6 mm
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613600 6
    EAN / GTIN 4062406219598
    Manufacturer number 613600 6

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, chrome-plated.

    Note:

    HT-Drive – the particularly close-fitting profile.
    Advantage:
    • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
    • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart