{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 230 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 14 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613600 19 | |
EAN / GTIN | 4062406220082 | |
Manufacturer number | 613600 19 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 19 mm |
||
Standard | DIN 3113 A ;ISO 3318 ;ISO 7738 | DIN 3113 A ;ISO 3318 ;ISO 7738 |
Surface | matt chrome-plated | chrome plated |
Spanner length L | 230 | 230 |
Width across flats | 19 | 19 |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 14 | 14 |
Type of product | Spanner | Spanner |