{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 110 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 7 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613600 7 | |
EAN / GTIN | 4062406219604 | |
Manufacturer number | 613600 7 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, Width across flats: 7mm |
|||
maximum jaw height h1 | 4 mm | 4 mm | 4 mm |
Surface | matt chrome-plated | phosphated | chrome plated |
Spanner length L | 110 mm | 110 mm | 110 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 7 mm | 7 mm | 7 mm |
Type of product | Spanner | Spanner | Spanner |