• The item cannot be ordered due to missing prices.

Combination spanner, Width across flats: 18mm

Article no.: 613600 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 18 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 200 mm
maximum jaw height h1 9 mm
maximum ring height h2 max 14 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613600 18
EAN / GTIN 4062406220532
Manufacturer number 613600 18

Description

Version:

Drop-forged. With close tolerance jaw width.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Note:

HT-Drive – the particularly close-fitting profile.
Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, Width across flats: 18mm

Combination spanner, Width across flats: 18mm

maximum jaw height h1 9 mm 9 mm 9 mm
Surface matt chrome-plated phosphated chrome plated
Spanner length L 200 mm 220 mm 220 mm
Width across flats metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 14 mm 14 mm 14 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart