• The item cannot be ordered due to missing prices.

Combination spanner 10 mm

Article no.: 613950 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 10 mm
    Standard DIN 3113 A; ISO 3318; ISO 7738
    Spanner length L 140 mm
    maximum jaw height h1 5 mm
    maximum ring height h2 max 9 mm
    Ring setting 15 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface chrome plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613950 10
    EAN / GTIN 4045197159762
    Manufacturer number 613950 10

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With oval shaft.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner  10 mm

    Combination spanner 10 mm

    Manufacturing process drop forged drop forged
    maximum jaw height h1 5 5.5
    Surface chrome plated chrome-plated
    Ring setting 15 15
    Spanner length L 140 170
    Width across flats metric metric
    Material Chrome vanadium steel Chrome vanadium steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart