{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4 mm | |
Spanner length L | 100 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 4 | |
EAN / GTIN | 4045197441539 | |
Manufacturer number | 613900 4 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 4 mm |
||
maximum jaw height h1 | 4 | 4 |
Ring setting | 15 | 15 |
Width across flats | 4 | 4 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 6 | 6 |
Type of product | Spanner | Spanner |