{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 260 mm | |
maximum jaw height h1 | 10 mm | |
maximum ring height h2 max | 15 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 22 | |
EAN / GTIN | 4045197385215 | |
Manufacturer number | 613900 22 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, phosphated, Width across flats: 22mm |
|||
maximum jaw height h1 | 10 mm | 10 mm | 10 mm |
Surface | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 260 mm | 260 mm | 260 mm |
Width across flats | 22 mm | 22 mm | 22 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner |