{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | M1020 | |
Shape description | pointed cone | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 M1020 | |
EAN / GTIN | 4027497279104 | |
Manufacturer number | A50051020604TA081 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: M1020 |
||||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 60 mm | 60 mm | 64 mm | 60 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | Tooth configuration Z4 | Tooth configuration Z1 | Tooth configuration Z7 | Tooth configuration Z FINE | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |