{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | AS0616 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 AS0616 | |
EAN / GTIN | 4027497278923 | |
Manufacturer number | A500106166041TA81 | |
Manufacturer | LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de |