{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | G1020 | |
Shape description | Pointed arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 G1020 | |
EAN / GTIN | 4027497279067 | |
Manufacturer number | A50041020604TA081 |
This article |
Recommendations |
|
---|---|---|
Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: G1020 |
||
Head ⌀ | 10 mm | 10 mm |
Tool material | Carbide TiAlN | Carbide TiAlN |
Toothing grit designation | fine | medium |
Shank ⌀ | 6 mm | 6 mm |
Series | Tooth configuration Z4 | GARANT Master Uni |
Type of product | Burr | Burr |
Head length | 20 mm | 20 mm |