{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | G1225 | |
Shape description | Pointed arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 G1225 | |
EAN / GTIN | 4027497279074 | |
Manufacturer number | A50041225604TA081 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: G1225 |
|||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Overall length | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | fine | fine | coarse | medium | medium |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |