{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | M0618 | |
Shape description | pointed cone | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 M0618 | |
EAN / GTIN | 4027497279098 | |
Manufacturer number | A50050618604TA081 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut M0618 |
||||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 50 | 50 | 50 | 50 | 50 | 50 |
Head ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | fine | fine | medium | very fine | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Serie | Tooth configuration Z4 | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z FINE | GARANT Master Uni | GARANT Master Uni |