{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | G1630 | |
Shape description | Pointed arch | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 G1630 | |
EAN / GTIN | 4027497279081 | |
Manufacturer number | A50041630604TA081 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut G1630 |
||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Overall length | 70 | 75 | 70 | 70 |
Head ⌀ | 16 | 16 | 16 | 16 |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide TiAlN |
Type of cut | staggered teeth | staggered teeth | Unequal toothing | Unequal toothing |
Shank ⌀ | 6 | 6 | 6 | 6 |
Head length | 30 | 30 | 30 | 30 |