{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | AS1225 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 AS1225 | |
EAN / GTIN | 4027497278954 | |
Manufacturer number | A500112256041TA81 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: AS1225 |
|||||||
Shape description | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide DLC |
Toothing grit designation | fine | coarse | very coarse (NF/Alu) | medium | medium | medium | very coarse |
Series | Tooth configuration Z4 | Tooth configuration Z1 | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni | GARANT Master Alu |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |