• The item cannot be ordered due to missing prices.

Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: C1625

Article no.: 540560 C1625

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z4
Tooth type abbreviation Z4
Type of cut staggered teeth
Toothing grit designation fine
Tool material Carbide TiAlN
Coating TiAlN
Shape C1625
Shape description ball nose
Head ⌀ 16 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540560 C1625
EAN / GTIN 4027497279012
Manufacturer number A50021625604TA081

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 

Description

Version:

Shank ⌀ 6 mm.
LUKAS burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge stability, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Additional TiAlN coating for longer working life and temperature resistance.
For high thermal and mechanical loadings (Heavy Duty).
Cylindrical ball nose shape (WRC)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: C1625

Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: C1625

Overall length 65 mm 65 mm 65 mm 65 mm 65 mm
Head ⌀ 16 mm 16 mm 16 mm 16 mm 16 mm
Toothing grit designation fine very coarse (NF/Alu) medium medium very coarse
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm
Series Tooth configuration Z4 Tooth configuration Z9 GARANT Master Uni GARANT Master Uni GARANT Master Alu
Type of product Burr Burr Burr Burr Burr
Head length 25 mm 25 mm 25 mm 25 mm 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart