{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | M1225 | |
Shape description | pointed cone | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 M1225 | |
EAN / GTIN | 4027497279111 | |
Manufacturer number | A50051225604TA081 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut M1225 |
|||||
Overall length | 65 | 70 | 65 | 65 | 65 |
Head ⌀ | 12 | 12 | 12 | 12 | 12 |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | fine | medium | very fine | medium | medium |
Serie | Tooth configuration Z4 | Tooth configuration Z7 | Tooth configuration Z FINE | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 25 | 25 | 25 | 25 | 25 |