{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | A1225 | |
Shape description | Cylindrical without end cut | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 A1225 | |
EAN / GTIN | 4027497454945 | |
Manufacturer number | A50011225604TA081 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut A1225 |
||||||
Shape description | Cylindrical without end cut | Cylindrical without end cut | Cylindrical without end cut | Cylindrical without end cut | Cylindrical, without end cut | Cylindrical, without end cut |
Overall length | 65 | 65 | 65 | 70 | 65 | 65 |
Head ⌀ | 12 | 12 | 12 | 12 | 12 | 12 |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 25 | 25 | 25 | 25 | 25 | 25 |