{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z4 | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shank ⌀ | 6 mm | |
Number of burrs | 5 | |
Type of product | Burr |
Article number | 541470 5 | |
EAN / GTIN | 4027497473762 | |
Manufacturer number | A5039005010000081 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr set 5 pieces, Z4 − medium, diamond cut 5 |
|||||
Number of burrs | 5 | 5 | 5 | 5 | |
Tool material | Carbide TiAlN | Carbide TiAlN | Carbide | Carbide AlCrN | Carbide AlTiN |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Serie | Tooth configuration Z4 | GARANT Master Uni | GARANT Master Uni | GARANT Master Steel | GARANT Master INOX |
Type of product | Burr | Burr | Burr | Burr | Burr |