• The item cannot be ordered due to missing prices.

Burr set GARANT Master Uni – medium, 5 pieces, Carbide TiAlN, Number of burrs: 5

Article no.: 541406 5

Select article variation and quantity

Number of burrs Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Uni
Tool material Carbide TiAlN
Shank ⌀ 6 mm
Number of burrs 5
Type of product Burr

Identification numbers & Classifications

Article number 541406 5
EAN / GTIN 4062406587079
Manufacturer number 541406 5

Description

Version:

Multi Cut carbide burr set with popular shape variants.

The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
  • for general purpose use.

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Additional TiAlN coating for longer working life and temperature resistance.
For high thermal and mechanical loadings (Heavy Duty).
  • Longer tool life.
  • Less heat input.
  • Better chip evacuation.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
weld and surface preparation.

Supplied with:

1 pc. each No. 540222 size A0616, C0616, D0807; G0618; M1020.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr set GARANT Master Uni – medium, 5 pieces, Carbide TiAlN, Number of burrs: 5

Burr set GARANT Master Uni – medium, 5 pieces, Carbide TiAlN, Number of burrs: 5

Number of burrs 5 5 5
Tool material Carbide TiAlN Carbide Carbide AlCrN Carbide AlTiN
Shank ⌀ 6 mm 6 mm 6 mm 6 mm
Series GARANT Master Uni GARANT Master Uni GARANT Master Steel GARANT Master INOX
Type of product Burr Burr Burr Burr

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart