{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 2.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 29 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.7 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 2,7 | |
EAN / GTIN | 4062406743789 | |
Manufacturer number | 114031 2,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 2,7
on request
In stock
Available in 3-4 working days
5,365 pieces in stock
5,365 pieces available in 3-4 working days
US $ 1.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
760 pieces in stock
760 pieces available in 3-4 working days
US $ 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
216 pieces in stock
216 pieces available in 3-4 working days
US $ 1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,731 pieces in stock
1,731 pieces available in 3-4 working days
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,650 pieces in stock
2,650 pieces available in 3-4 working days
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN |
Colour ring | without | without | without | without | without |
Nominal ⌀ DC | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm |
Tool material | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N |
Flute length Lc | 33 mm | 33 mm | 33 mm | 33 mm | 33 mm |