{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9 mm | |
Flute length Lc | 12 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 2 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 2 | |
EAN / GTIN | 4062406735005 | |
Manufacturer number | 113006 2 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 2mm
on request
In stock
412 pieces in stock
from
1
Pieces
US $ 1.01
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 0.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,256 pieces in stock
from
1
Pieces
US $ 4.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
222 pieces in stock
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,351 pieces in stock
from
1
Pieces
US $ 4.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
739 pieces in stock
from
1
Pieces
US $ 8.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
659 pieces in stock
from
1
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
164 pieces in stock
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 3.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
from
1
Pieces
US $ 8.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN | uncoated | TiAlN |
Overall length L | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |